Shop BRENNAN INDUSTRIES

Female Swivel L28 Branch Tee, Steel

  • Mfr # D6600-L28-L28-L28
  • Zoro # G614795139

product price: 
$
63.15
/ea

Key Features

Basic Fitting Material
Steel
Basic Fitting Shape
Tee
Hex Size
36 mm
Max. Pressure
250 bar
Compatible Fitting Brands
Danfoss Walterscheid, Parker (EO/EO2)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D6600-L28-L28-L28
Zoro #
G614795139
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
36 mm
Fitting Side 1 Pipe Size
36 mm
Fitting Side 2 Pipe Size
36 mm
Thread Size 3
M36x2.0
Thread Size 2
M36x2.0
Fitting Side 3 Tube Outer Diameter
28 mm
Wire Rope Length
98 mm
Fitting Side 2 Tube Outer Diameter
28 mm
Thread Size 1
M36x2.0
Fitting Side 3 Pipe Size
36 mm
Fitting Side 1 Tube Outer Diameter
28 mm
Overall Length
98 mm
Length
98 mm

Details

Item
Compression Tee Fitting
Basic Fitting Material
Steel
Basic Fitting Shape
Tee
Max. Pressure
250 bar
Compatible Fitting Brands
Danfoss Walterscheid, Parker (EO/EO2)
Material Grade
1045
Application
Hydraulics
Finish
Zinc Nickel
Fitting Features
Swivel
Ferrule Type
Single Ferrule
Fitting Material
Steel
Operating Temperature - Maximum
482 Degrees F
Fitting Side 3 Connection Type
Metric
For Media Type
Acids
Operating Temperature - Minimum
-40 Degrees F
DIN Pressure Series
Light
Fitting Side 1 Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Operating Pressure - Maximum
3,626 psi
Standards
DIN 2353, ISO 8434-1
Compatible Tube Material
Steel
Fitting Shape
Tee
System of Measurement
Metric
Series
D6600

Description

Female Swivel L28 Branch Tee, Steel


  • • Manufactured from Carbon Steel
  • • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
  • • Pressure Ratings that meet/exceed industry standards.
  • • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
  • • ISO 9001/14001 Manufacturer
  • • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.