Ferrule Set, Stainless Steel, 3/16 in
Mfr # N0319-S-03-SS
Zoro # G306597720
product price: $3.69
/eaKey Features
Specific Fitting Shape
Ferrule Set
Standards
ASTM A213, ASTM A269
Material Grade
316
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0319-S-03-SS
Zoro #
G306597720
UPC #
-
Country of Origin
India
Dimensions
Compatible Tube Outer Diameter
3/16 in
Details
Item
Compression Fitting Ferrule
Specific Fitting Shape
Ferrule Set
Standards
ASTM A213, ASTM A269
Material Grade
316
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Maximum Operating Temperature
100 Degrees F
Series
Brennan Instrumentation
System of Measurement
Imperial
Minimum Operating Temperature
-20 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Hardness
75 RB to 80 RB
Compatible Tube Material
Stainless Steel
Color
Silver
Compatible Fitting Connection Type
Compression
Fitting Shape
Ferrule Set
Product Type
Compression Fitting Ferrule
Description
Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 3/16 in, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.