Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule Set, Stainless Steel, 7/8 in

  • Mfr # N0319-S-14-SS

  • Zoro # G506597704


product price: $17.79
/ea

Key Features

Specific Fitting Shape
Ferrule Set
Standards
ASTM A213, ASTM A269
Resistance Properties
Corrosion-Resistant
Compatible Tube Hardness
75 RB to 80 RB
Compatible Tube Wall Thickness
0.073 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-S-14-SS
Zoro #
G506597704
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.073 in
Compatible Tube Outer Diameter
7/8 in

Details

Item
Compression Fitting Ferrule
Specific Fitting Shape
Ferrule Set
Standards
ASTM A213, ASTM A269
Resistance Properties
Corrosion-Resistant
Compatible Tube Hardness
75 RB to 80 RB
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Material Grade
316
System of Measurement
Imperial
Series
Brennan Instrumentation
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
-20 Degrees F
Color
Silver
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Shape
Ferrule Set
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 7/8 in, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.