Zoro Homepage

Ferrule, Stainless Steel, 22 mm

  • Mfr # D0319-22-SS

  • Zoro # G810190158


product price: $9.89
/ea

Key Features

Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Compatible Tube Outer Diameter
22 mm
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0319-22-SS
Zoro #
G810190158
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Tube Outer Diameter
22 mm
Overall Length
10 1/2 mm

Details

Item
Compression Fitting Twin Ferrule
Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant, Temperature Cycling-Resistant
Series
Volz
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Pressure
3625 psi
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Material
Stainless Steel
Compatible Fitting Connection Type
Compression
Operating Pressure - Maximum
3,625 psi
Ferrule Type
Double Ferrule
Fitting Shape
Ferrule
Product Type
Compression Fitting Twin Ferrule

Description

Compression Fitting Twin Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 10 1/2 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker (EO/EO2), Compatible Tube Outer Diameter 22 mm, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.