Zoro Homepage

Ferrule, Stainless Steel, 28 mm

  • Mfr # D0319-28-SS

  • Zoro # G210190215


product price: $16.89
/ea

Key Features

Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Compatible Tube Outer Diameter
28 mm
System of Measurement
Metric
Maximum Operating Temperature
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0319-28-SS
Zoro #
G210190215
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Tube Outer Diameter
28 mm
Overall Length
11 mm

Details

Item
Compression Fitting Twin Ferrule
Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
System of Measurement
Metric
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
3625 psi
Compatible Fitting Brands
Parker (EO/EO2)
Resistance Properties
Corrosion-Resistant, Temperature Cycling-Resistant
Series
Volz
Minimum Operating Temperature
-425 Degrees F
Fitting Material
Stainless Steel
Material Grade
316
Fitting Shape
Ferrule
Ferrule Type
Double Ferrule
Operating Pressure - Maximum
3,625 psi
Compatible Fitting Connection Type
Compression
Product Type
Compression Fitting Twin Ferrule

Description

Compression Fitting Twin Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker (EO/EO2), Compatible Tube Outer Diameter 28 mm, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA, Compatible Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.