Zoro Homepage

Ferrule, Stainless Steel, 42 mm

  • Mfr # D0319-42-SS

  • Zoro # G610190174


product price: $33.99
/ea

Key Features

Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-425 Degrees F
Overall Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0319-42-SS
Zoro #
G610190174
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 mm
Compatible Tube Outer Diameter
42 mm

Details

Item
Compression Fitting Twin Ferrule
Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Pressure
3625 psi
System of Measurement
Metric
Material Grade
316
Compatible Fitting Brands
Parker (EO/EO2)
Series
Volz
Resistance Properties
Corrosion-Resistant, Temperature Cycling-Resistant
Fitting Material
Stainless Steel
Operating Pressure - Maximum
3,625 psi
Fitting Shape
Ferrule
Product Type
Compression Fitting Twin Ferrule
Compatible Fitting Connection Type
Compression
Ferrule Type
Double Ferrule

Description

Compression Fitting Twin Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 13 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker (EO/EO2), Compatible Tube Outer Diameter 42 mm, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA, Compatible Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.