Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Stainless Steel, 6 mm

  • Mfr # D0319-06-SS

  • Zoro # G410190060


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Overall Length
10 mm
Maximum Operating Pressure
11600 psi
Compatible Tube Outer Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0319-06-SS
Zoro #
G410190060
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 mm
Compatible Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Twin Ferrule
Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Pressure
11600 psi
System of Measurement
Metric
Material Grade
316
Compatible Fitting Brands
Parker (EO/EO2)
Series
Volz
Minimum Operating Temperature
-425 Degrees F
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Temperature Cycling-Resistant
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Connection Type
Compression
Product Type
Compression Fitting Twin Ferrule
Fitting Shape
Ferrule
Operating Pressure - Maximum
11,600 psi
Ferrule Type
Double Ferrule

Description

Compression Fitting Twin Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 11600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 10 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker (EO/EO2), Compatible Tube Outer Diameter 6 mm, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA, Compatible Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.