Shop BRENNAN INDUSTRIES
See all product information
Create Account
Ferrule, Stainless Steel, 8 mm
- Mfr # D0319-08-SS
- Zoro # G210190079
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Specific Fitting Shape
Ferrule
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Material Grade
316
Minimum Operating Temperature
-425 Degrees F
Compatible Fitting Brands
Parker (EO/EO2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0319-08-SS
- Zoro #
- G210190079
- UPC #
- -
- Country of Origin
- Germany
- Item
- Compression Fitting Twin Ferrule
- Specific Fitting Shape
- Ferrule
- Standards
- ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
- Material Grade
- 316
- Minimum Operating Temperature
- -425 Degrees F
- Compatible Fitting Brands
- Parker (EO/EO2)
- System of Measurement
- Metric
- Maximum Operating Pressure
- 11600 psi
- Fitting Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant, Temperature Cycling-Resistant
- Maximum Operating Temperature
- 1,200 Degrees F
- Series
- Volz
- Fitting Shape
- Ferrule
- Compatible Fitting Connection Type
- Compression
- Operating Pressure - Maximum
- 11,600 psi
- Ferrule Type
- Double Ferrule
- Product Type
- Compression Fitting Twin Ferrule
Dimensions
- Compatible Tube Outer Diameter
- 8 mm
- Overall Length
- 9 1/2 mm
- Wire Rope Length
- 9 1/2 mm
- Length
- 9 1/2 mm
Description
Compression Fitting Twin Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 11600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9 1/2 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker (EO/EO2), Compatible Tube Outer Diameter 8 mm, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.