HydrHoseStrghtAdpt, JIC, 1", 90 Elbow, SS
- Mfr # 2501-16-16-SS
- Zoro # G711376040
product price:Â
$
85.49
/ea
Key Features
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Size
1 in x 1 in
Fitting Connection Type
JIC x NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2501-16-16-SS
- Zoro #
- G711376040
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Straight Adapter
- Fitting Shape
- 90 Degrees Elbow
- Fitting Movement
- Rigid
- Fitting Material
- Stainless Steel
- Fitting Connection Type
- JIC x NPTF
- Max. Working Pressure @ 70 F
- 3,000 psi
- Standards
- SAE, SAE J514
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Male
- Hose Fitting A Gender
- Male
- Includes O-Ring
- No
- Hose Fitting B Connection Type
- Threaded
Dimensions
- Fitting Size
- 1 in x 1 in
- Thread Size
- 1 5/16"-12, 1"-11 1/2
- Overall Length
- 1.97 in
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
- Compatible Pipe Size
- 1 in
- Wire Rope Length
- 1.97 in
- Length
- 1.97 in
Description
Stainless Hydraulic Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.