
Male BSPP ED 8 Seal Banjo
Mfr # D7801-L18-08-ED-BANJO
Zoro # G314795217
product price: $34.29
/eaKey Features
Basic Fitting Material
Steel
Basic Fitting Shape
90 Elbow
Hex Size
30 mm
Max. Pressure
400 bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D7801-L18-08-ED-BANJO
Zoro #
G314795217
UPC #
-
Country of Origin
Germany
Dimensions
Hex Size
30 mm
Details
Item
Male BSPP ED 8 Seal Banjo
Basic Fitting Material
Steel
Basic Fitting Shape
90 Elbow
Max. Pressure
400 bar
Description
Male BSPP ED 8 Seal Banjo
- • Manufactured from Carbon Steel
- • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
- • Pressure Ratings that meet/exceed industry standards.
- • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
- • ISO 9001/14001 Manufacturer
- • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.