Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male BSPT Branch 8 Tee, Stainless

  • Mfr # D7601-L12-L12-08-SS

  • Zoro # G414795360


product price: $57.59
/ea

Key Features

Basic Fitting Material
Stainless Steel
Basic Fitting Shape
Tee
Hex Size
19 mm
Max. Pressure
315 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7601-L12-L12-08-SS
Zoro #
G414795360
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
19 mm

Details

Item
Male BSPT Branch 8 Tee,Stainless
Basic Fitting Material
Stainless Steel
Basic Fitting Shape
Tee
Max. Pressure
315 bar

Description

Male BSPT Branch 8 Tee, Stainless


  • • Manufactured from 1.4571 (316Ti) Stainless Steel. This high-quality material contains titanium, which makes it considerably more stable and protects the metal from intracrystalline corrosion. It is also resistant to heat, acid, and salt water, even in extreme conditions.
  • • Complete Batch Traceability
  • • Pressure Ratings that meet/exceed industry standards.
  • • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
  • • ISO 9001/14001 Manufacturer
  • • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.