
Male Cut Face 22 mm Straight, Steel
Mfr # D8400-S16-22-CF
Zoro # G414795735
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
400 bar
Hex Size
27 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D8400-S16-22-CF
Zoro #
G414795735
UPC #
-
Country of Origin
Germany
Dimensions
Hex Size
27 mm
Details
Item
Male Cut Face 22 mm Straight,Steel
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
400 bar
Description
Male Cut Face 22 mm Straight, Steel
- • Manufactured from Carbon Steel
- • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
- • Pressure Ratings that meet/exceed industry standards.
- • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
- • ISO 9001/14001 Manufacturer
- • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.