Zoro Homepage

Nut, Brass, Compression, 5/8 in

  • Mfr # N0318-10-B

  • Zoro # G512534885


product price: $4.99
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
AS9100D, ISO 9001:2015, ITAR
Hex Size
63/64 in
Maximum Operating Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-10-B
Zoro #
G512534885
UPC #
-
Country of Origin
India

Dimensions

Hex Size
63/64 in
Compatible Tube Wall Thickness
0.052 in
Overall Length
11/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Compatible Tube Outer Diameter
5/8 in

Description

Compression Fitting Nut, Application Hydraulics, Pneumatics, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 100 Degrees F, Overall Length 11/16 in, Thread Size Not Applicable, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok, Series N0318, Standards AS9100D, ISO 9001:2015, ITAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.