Zoro Homepage

Nut, Stainless Steel, Compression, 22 mm

  • Mfr # D0318-L22-SS

  • Zoro # G410190022


product price: $24.99
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
36 mm
Standards
ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0318-L22-SS
Zoro #
G410190022
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
36 mm
Thread Size
M30x2
Compatible Tube Outer Diameter
22 mm
Overall Length
20 mm

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA
System of Measurement
Metric
Fitting Material
Stainless Steel
Application
Hydraulics
Maximum Operating Pressure
3625 psi
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Series
Volz
Operating Pressure - Maximum
3,625 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Oils
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Nut, Application Hydraulics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 20 mm, Thread Size M30x2, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 22 mm, Series Volz, Standards ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.