Zoro Homepage

Nut, Stainless Steel, Compression, 30 mm

  • Mfr # D0318-S30-SS

  • Zoro # G110189999


product price: $59.95
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
50 mm
Standards
ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA
Maximum Operating Pressure
6090 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0318-S30-SS
Zoro #
G110189999
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
50 mm
Compatible Tube Outer Diameter
30 mm
Overall Length
29 mm
Thread Size
M42x2

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA
Maximum Operating Pressure
6090 psi
Material Grade
316
Application
Hydraulics
Fitting Material
Stainless Steel
System of Measurement
Metric
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Series
Volz
Fitting Shape
Nut
For Media Type
Acids, Gases, Oils
Product Type
Compression Fitting Nut
Operating Pressure - Maximum
6,090 psi
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Hydraulics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 29 mm, Thread Size M42x2, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 30 mm, Series Volz, Standards ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.