Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, StainlessSteel, Compression, 1/16in

  • Mfr # N0318-01-SS

  • Zoro # G806597503


product price: $3.69
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
5/16 in
Standards
ASTM A213, ASTM A269
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-01-SS
Zoro #
G806597503
UPC #
-
Country of Origin
India

Dimensions

Hex Size
5/16 in
Overall Length
11/32 in
Compatible Tube Wall Thickness
0.028 in
Compatible Tube Outer Diameter
1/16 in
Thread Size
1/16"

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASTM A213, ASTM A269
Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
System of Measurement
Imperial/Metric
Material Grade
316
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Compatible Tube Hardness
RB 75 to 80
Compatible Tube Material
Stainless Steel
Color
Silver
Maximum Operating Pressure
8400 psi
Application
Hydraulics, Pneumatics
Fitting Shape
Nut
For Media Type
Gases
Operating Pressure - Maximum
8,400 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-425 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Hydraulics, Pneumatics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/32 in, Thread Size 1/16 In., Specific Fitting Shape Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 1/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.