Zoro Homepage

Nut, StainlessSteel, Compression, 3/4in

  • Mfr # NS0318-12-SS

  • Zoro # G816215077


product price: $9.89
/ea

Key Features

Fitting Connection Type
Compression
Overall Length
17 1/2 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Precleaned Type
Cleaned and Bagged
Operating Temperature - Maximum
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0318-12-SS
Zoro #
G816215077
UPC #
-
Country of Origin
India

Dimensions

Overall Length
17 1/2 mm
Compatible Tube Outer Diameter
3/4 in
Thread Size
#1-20

Details

Fitting Connection Type
Compression
Item
Single Ferrule Instrumentation Fittings
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Precleaned Type
Cleaned and Bagged
Operating Temperature - Maximum
1,200 Degrees F
Series
NS0318
Ferrule Type
Single Ferrule
Material Grade
316
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker CPI
System of Measurement
Imperial
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Nut

Description

Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Overall Length 17 1/2 mm, Thread Size #1-20, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Parker CPI, Series NS0318, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.