Zoro Homepage

Nut, StainlessSteel, Compression, 3/8in

  • Mfr # NS0318-06-SS

  • Zoro # G516215131


product price: $3.79
/ea

Key Features

Fitting Connection Type
Compression
Overall Length
14 1/2 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0318-06-SS
Zoro #
G516215131
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 1/2 mm
Thread Size
9/16"-18
Compatible Tube Outer Diameter
3/8 in

Details

Fitting Connection Type
Compression
Item
Single Ferrule Instrumentation Fittings
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Nut
Operating Temperature - Minimum
-40 Degrees F
Compatible Fitting Brands
Parker CPI
Fitting Material
Stainless Steel
System of Measurement
Imperial
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned and Bagged
Material Grade
316
Ferrule Type
Single Ferrule
Series
NS0318

Description

Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Overall Length 14 1/2 mm, Thread Size 9/16 In.-18, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Parker CPI, Series NS0318, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.