Zoro Homepage

Plug, Stainless Steel, Compression 10 mm

  • Mfr # D2408-L10-SS

  • Zoro # G610190204


product price: $22.49
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Pressure
7250 psi
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2408-L10-SS
Zoro #
G610190204
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M16x1.5
Fitting Tube Size Outer Diameter
10 mm
Plug Drive Size
19 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Pressure
7250 psi
Fitting Material
Stainless Steel
Series
Volz
Compatible Fitting Brands
Parker
Material Grade
316
System of Measurement
Metric
Application
Hydraulics
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Plug Drive Style
Hex
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
7,250 psi
Fitting Shape
Plug
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 7250 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M16x1.5, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.