Zoro Homepage

Plug, Stainless Steel, Compression 12 mm

  • Mfr # D2408-L12-SS

  • Zoro # G210190116


product price: $27.39
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Tube Size Outer Diameter
12 mm
Series
Volz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2408-L12-SS
Zoro #
G210190116
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Tube Size Outer Diameter
12 mm
Fitting Thread Size
M18x1.5
Plug Drive Size
22 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Series
Volz
Compatible Fitting Brands
Parker
System of Measurement
Metric
Maximum Operating Pressure
5800 psi
Maximum Operating Temperature
1,200 Degrees F
Plug Drive Style
Hex
Application
Hydraulics
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Operating Temperature - Minimum
-425 Degrees F
Fitting Shape
Plug
For Media Type
Acids, Gases, Lubricants
Operating Pressure - Maximum
5,800 psi
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 5800 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M18x1.5, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.