Zoro Homepage

Plug, Stainless Steel, Compression 12 mm

  • Mfr # D2408-S12-SS

  • Zoro # G210190291


product price: $38.19
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Material
Stainless Steel
Series
Volz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2408-S12-SS
Zoro #
G210190291
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Tube Size Outer Diameter
12 mm
Fitting Thread Size
M20x1.5
Plug Drive Size
24 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Material
Stainless Steel
Series
Volz
Material Grade
316
Maximum Operating Pressure
9135 psi
Plug Drive Style
Hex
System of Measurement
Metric
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-425 Degrees F
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants
Fitting Shape
Plug
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
9,135 psi

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M20x1.5, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.