Zoro Homepage

Plug, Stainless Steel, Compression 14 mm

  • Mfr # D2408-S14-SS

  • Zoro # G210190239


product price: $44.15
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Material Grade
316
Fitting Thread Size
M22x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2408-S14-SS
Zoro #
G210190239
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M22x1.5
Fitting Tube Size Outer Diameter
14 mm
Plug Drive Size
27 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Material Grade
316
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker
Maximum Operating Pressure
9135 psi
System of Measurement
Metric
Fitting Material
Stainless Steel
Plug Drive Style
Hex
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
Series
Volz
Minimum Operating Temperature
-425 Degrees F
For Media Type
Acids, Gases, Lubricants
Operating Pressure - Maximum
9,135 psi
Fitting Shape
Plug
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 14 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M22x1.5, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.