Zoro Homepage

Plug, Stainless Steel, Compression 20 mm

  • Mfr # D2408-S20-SS

  • Zoro # G010190217


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Resistance Properties
Corrosion-Resistant
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2408-S20-SS
Zoro #
G010190217
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M30x2.0
Fitting Tube Size Outer Diameter
20 mm
Plug Drive Size
36 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Resistance Properties
Corrosion-Resistant
Material Grade
316
Minimum Operating Temperature
-425 Degrees F
Plug Drive Style
Hex
Compatible Fitting Brands
Parker
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
6090 psi
Series
Volz
Fitting Material
Stainless Steel
System of Measurement
Metric
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants
Fitting Shape
Plug
Operating Pressure - Maximum
6,090 psi
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 20 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M30x2.0, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.