Zoro Homepage

Plug, Stainless Steel, Compression 28 mm

  • Mfr # D2408-L28-SS

  • Zoro # G610190143


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Thread Size
M36x2.0
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2408-L28-SS
Zoro #
G610190143
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M36x2.0
Fitting Tube Size Outer Diameter
28 mm
Plug Drive Size
41 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Compatible Fitting Brands
Parker
Maximum Operating Pressure
3625 psi
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
1,200 Degrees F
Series
Volz
Application
Hydraulics
Plug Drive Style
Hex
Material Grade
316
System of Measurement
Metric
Fitting Shape
Plug
Operating Pressure - Maximum
3,625 psi
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 28 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M36x2.0, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.