Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Stainless Steel, Metric 14 mm

  • Mfr # 8408-H14-ED-SS

  • Zoro # G210190581


product price: $20.79
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Metric
Standards
ABS, BV, DNV GL, Lloyd's Register, RINA
Resistance Properties
Corrosion-Resistant
Fitting Tube Size Outer Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8408-H14-ED-SS
Zoro #
G210190581
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Tube Size Outer Diameter
14 mm
Fitting Thread Size
M14x1.5

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Metric
Standards
ABS, BV, DNV GL, Lloyd's Register, RINA
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Application
Hydraulics
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker
Series
Volz
Maximum Operating Pressure
6090 psi
Operating Pressure - Maximum
6,090 psi
For Media Type
Acids, Gases, Lubricants
Fitting Shape
Plug
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Metric, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 14 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M14x1.5, Series Volz, Standards ABS, BV, DNV GL, Lloyd's Register, RINA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.