Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Stainless Steel, Metric 22 mm

  • Mfr # 8408-H22-ED-SS

  • Zoro # G310190627


product price: $33.99
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Metric
Standards
ABS, BV, DNV GL, Lloyd's Register, RINA
Maximum Operating Temperature
1,200 Degrees F
Fitting Tube Size Outer Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8408-H22-ED-SS
Zoro #
G310190627
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Tube Size Outer Diameter
22 mm
Fitting Thread Size
M22x1.5

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Metric
Standards
ABS, BV, DNV GL, Lloyd's Register, RINA
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
System of Measurement
Metric
Series
Volz
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Application
Hydraulics
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker
Maximum Operating Pressure
4565 psi
For Media Type
Acids, Gases, Lubricants
Fitting Shape
Plug
Operating Temperature - Minimum
-425 Degrees F
Operating Pressure - Maximum
4,565 psi
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Metric, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 22 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M22x1.5, Series Volz, Standards ABS, BV, DNV GL, Lloyd's Register, RINA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.