Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, StainlessSteel, Compression1/16in

  • Mfr # N0304-01-SS

  • Zoro # G506597476


product price: $6.19
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
System of Measurement
Imperial/Metric
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0304-01-SS
Zoro #
G506597476
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Fitting Tube Size Outer Diameter
1/16 in
Fitting Thread Size
10"-32

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
System of Measurement
Imperial/Metric
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-20 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker, Swagelok
Compatible Tube Hardness
RB 75 to 80
Maximum Operating Temperature
100 Degrees F
Material Grade
316
Series
Brennan Instrumentation
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
8565 psig
Plug Drive Style
Hex
Application
Hydraulics, Pneumatics
Compatible Tube Material
Stainless Steel
Color
Silver
Plug Construction
Cored
Fitting Shape
Plug
For Media Type
Gases
Operating Pressure - Maximum
8,565 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
100 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 8565 psig, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size 10 In.-32, Series Brennan Instrumentation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.