Zoro Homepage

Plug, StainlessSteel, Compression1/4in

  • Mfr # NS0304-04-SS

  • Zoro # G416215101


product price: $6.75
/ea

Key Features

Fitting Connection Type
Compression
Material Grade
316
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0304-04-SS
Zoro #
G416215101
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
7/16"-20
Fitting Tube Size Outer Diameter
1/4 in

Details

Item
Compression Fitting Plug
Fitting Connection Type
Compression
Material Grade
316
System of Measurement
Imperial
Fitting Material
Stainless Steel
Precleaned Type
Cleaned and Bagged
Fitting Shape
Plug
Ferrule Type
Single Ferrule
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Liquids
Compatible Fitting Brands
Parker
Operating Temperature - Minimum
-45 Degrees F
Series
NS0304
Operating Pressure - Maximum
4,020 psi

Description

Compression Fitting Plug, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 7/16 In.-20, Series NS0304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.