Zoro Homepage

Plug, StainlessSteel, Compression1/8in

  • Mfr # NS0304-02-SS

  • Zoro # G916215113


product price: $8.29
/ea

Key Features

Fitting Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Ferrule Type
Single Ferrule
System of Measurement
Imperial
For Media Type
Air, Gases, Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0304-02-SS
Zoro #
G916215113
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
5/16"-20
Fitting Tube Size Outer Diameter
1/8 in

Details

Fitting Connection Type
Compression
Item
Compression Fitting Plug
Operating Temperature - Maximum
1,200 Degrees F
Ferrule Type
Single Ferrule
System of Measurement
Imperial
For Media Type
Air, Gases, Liquids
Fitting Material
Stainless Steel
Material Grade
316
Precleaned Type
Cleaned and Bagged
Compatible Fitting Brands
Parker
Fitting Shape
Plug
Series
NS0304
Operating Temperature - Minimum
-45 Degrees F
Operating Pressure - Maximum
8,565 psi

Description

Compression Fitting Plug, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/8 in, Material Grade 316, System of Measurement Imperial, Fitting Thread Size 5/16 In.-20, Series NS0304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.