Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, StainlessSteel, Compression3/8in

  • Mfr # NS0304-06-SS

  • Zoro # G316215065


product price: $7.79
/ea

Key Features

Fitting Connection Type
Compression
Series
NS0304
Fitting Shape
Plug
Fitting Thread Size
9/16"-18
Ferrule Type
Single Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0304-06-SS
Zoro #
G316215065
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
9/16"-18
Fitting Tube Size Outer Diameter
3/8 in

Details

Fitting Connection Type
Compression
Item
Compression Fitting Plug
Series
NS0304
Fitting Shape
Plug
Ferrule Type
Single Ferrule
Fitting Material
Stainless Steel
For Media Type
Air, Gases, Liquids
System of Measurement
Imperial
Material Grade
316
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned and Bagged
Compatible Fitting Brands
Parker
Operating Pressure - Maximum
3,326 psi

Description

Compression Fitting Plug, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/8 in, Material Grade 316, System of Measurement Imperial, Fitting Thread Size 9/16 In.-18, Series NS0304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.