Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, StainlessSteel, Compression5/16in

  • Mfr # N0304-05-SS

  • Zoro # G506597483


product price: $6.69
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Maximum Operating Pressure
4037 psig
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0304-05-SS
Zoro #
G506597483
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.035 in
Fitting Tube Size Outer Diameter
5/16 in

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Maximum Operating Pressure
4037 psig
System of Measurement
Imperial/Metric
Material Grade
316
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant
Compatible Tube Hardness
RB 75 to 80
Compatible Fitting Brands
Parker, Swagelok
Fitting Material
Stainless Steel
Maximum Operating Temperature
100 Degrees F
Series
Brennan Instrumentation
Plug Drive Style
Hex
Application
Hydraulics, Pneumatics
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Silver
Plug Construction
Cored
Compatible Tube Material
Stainless Steel
Fitting Shape
Plug
Operating Pressure - Maximum
4,037 psi
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
100 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 4037 psig, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Series Brennan Instrumentation, Standards A 213, ASTM A 269, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.