Shop BRENNAN INDUSTRIES
See all product information
Create Account
S30 (M42X2.0) DIN Tube Nut In Steel
- Mfr # D0318-S30
- Zoro # G714794049
product price:
$
9.69
/ea
Key Features
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
420 bar
Hex Size
50 mm
Wire Rope Length
29 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-S30
- Zoro #
- G714794049
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tube Nut
- Basic Fitting Material
- Steel
- Basic Fitting Shape
- Straight
- Max. Pressure
- 420 bar
- Fitting Shape
- Nut
- Compatible Tube Material
- Steel
- Compatible Fitting Brands
- Danfoss Walterscheid, Parker (EO/EO2)
- Ferrule Type
- Single Ferrule
- Fitting Connection Type
- Metric
- Series
- D0318
- Operating Pressure - Maximum
- 6,092 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Application
- Hydraulics
- System of Measurement
- Metric
- DIN Pressure Series
- Heavy
- Fitting Material
- Steel
- For Media Type
- Acids
- Product Type
- Tube Nut
- Operating Temperature - Maximum
- 482 Degrees F
- Material Grade
- 1045
- Standards
- DIN 3870, DIN 8434-1
- Finish
- Zinc Nickel-Plated
Dimensions
- Hex Size
- 50 mm
- Wire Rope Length
- 29 mm
- Compatible Tube Outer Diameter
- 30 mm
- Thread Size
- M42x2.0
- Overall Length
- 29 mm
- Length
- 29 mm
Description
Tube Nut In Steel, S30 M42X2.0
- • Manufactured from Carbon Steel
- • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
- • Pressure Ratings that meet/exceed industry standards.
- • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
- • ISO 9001/14001 Manufacturer
- • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.