Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Hydraulic Adapter, 1.38 in L

  • Mfr # 6400-06-08-O-SS

  • Zoro # G911376093


product price: $37.78
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
JIC x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400-06-08-O-SS
Zoro #
G911376093
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/8 in x 3/8 in
Thread Size
3/4"-16, 9/16"-18
Overall Length
1.38 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Stainless Hydraulic Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Connection Type
JIC x ORB
Max. Working Pressure @ 70 F
6,000 psi
Standards
SAE, SAE J514, SAE/JIC 37 degrees
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
ORB
Hose Fitting A Connection Type
JIC
Includes O-Ring
Yes

Description

Stainless Hydraulic Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.