Zoro Homepage

Stainless Hydraulic Adapter, 3/4 in

  • Mfr # 0319-12-SS

  • Zoro # G711376118


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Fitting Shape
Tube Sleeve
Fitting Material
Stainless Steel
Fitting Size
3/4 in
Fitting Connection Type
JIC
Standards
SAE, SAE J514/JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0319-12-SS
Zoro #
G711376118
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4 in
Overall Length
0.68 in
Hose Fitting A Size
3/4 in

Details

Item
Stainless Hydraulic Adapter
Fitting Shape
Tube Sleeve
Fitting Material
Stainless Steel
Fitting Connection Type
JIC
Standards
SAE, SAE J514/JIC
Hose Fitting A Connection Type
JIC
Includes O-Ring
No

Description

Stainless Hydraulic Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.