Straight, SS, Metric 42 mm, Metric 6 mm

  • Mfr # D6565-L42-L42-SS

  • Zoro # G610190082


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Hex Size
60 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 3865, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Female Metric Swivel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6565-L42-L42-SS
Zoro #
G610190082
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
60 mm
Fitting Side A Pipe Size
42 mm
Thread Size B
M52 x 2
Fitting Side B Pipe Size
42 mm
Overall Length
61 mm
Thread Size A
M52 x 2
Fitting Side A Tube Outer Diameter
42 mm
Fitting Side B Tube Outer Diameter
42 mm
Thread Size 1
M52 x 2
Fitting Side 1 Tube Outer Diameter
42 mm
Fitting Side 2 Tube Outer Diameter
42 mm
Thread Size 2
M52 x 2

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 3865, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Female Metric Swivel
System of Measurement
Metric
Compatible Fitting Brands
Parker (EO/EO2)
Application
Hydraulics
Maximum Operating Pressure
3625 psi
Series
Volz
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Minimum Operating Temperature
-425 Degrees F
Fitting Side B Connection Type
Female Metric Swivel
Fitting Material
Stainless Steel
Operating Pressure - Maximum
3,625 psi
Fitting Shape
Straight
Fitting Side 2 Connection Type
Metric
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 1 Connection Type
Metric
Fitting Features
Swivel
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Female Metric Swivel, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 42 mm, Fitting Side B Tube Outer Diameter 42 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 61 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.