Strt, Brass, Tube 1/2 in, Tube 5/8 in

  • Mfr # N2403-08-08-B

  • Zoro # G012486226


product price:  $12.89
/ea

Key Features

Specific Fitting Shape
Straight
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Hex Size
20 3/5 mm, 22 1/5 mm
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Fitting Side B Tube Outer Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2403-08-08-B
Zoro #
G012486226
UPC #
-
Country of Origin
India

Dimensions

Hex Size
20 3/5 mm, 22 1/5 mm
Fitting Side B Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Overall Length
2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Maximum Operating Temperature
100 Degrees F
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-20 Degrees F
Compatible Tube Hardness
RB 75-80
Fitting Material
Brass
Fitting Side A Connection Type
Tube
Series
N2403
Application
Hydraulics, Pneumatics
Fitting Side B Connection Type
Tube
Maximum Operating Pressure
2145 psi
Material Grade
CA360
Operating Pressure - Maximum
2,145 psi
Operating Temperature - Maximum
100 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Tube
For Media Type
Gases

Description

Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 2145 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.