Strt, Brass, Tube 1/8 in, MNPT 1/8 in

  • Mfr # N2404-02-01-B

  • Zoro # G512534137


product price:  $7.99
/ea

Key Features

Specific Fitting Shape
Straight
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Fitting Material
Brass
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2404-02-01-B
Zoro #
G512534137
UPC #
-
Country of Origin
India

Dimensions

Fitting Side B Tube Outer Diameter
1/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/16 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Fitting Material
Brass
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Compatible Tube Hardness
RB 75-80
Application
Hydraulics, Pneumatics
System of Measurement
Imperial
Minimum Operating Temperature
-20 Degrees F
Series
N2404
Maximum Operating Temperature
100 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
3772 psi
Material Grade
CA360
Fitting Side A Connection Type
Tube
Operating Pressure - Maximum
3,772 psi
Fitting Side 1 Connection Type
Tube
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Maximum
100 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade CA360, Maximum Operating Pressure 3772 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.