Strt, Brass, Tube 3/4 in, Tube 1 in
Mfr # N2403-12-12-B
Zoro # G412486130
product price:Â $42.15
/eaKey Features
Specific Fitting Shape
Straight
Hex Size
27 mm, 28 1/2 mm
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N2403-12-12-B
Zoro #
G412486130
UPC #
-
Country of Origin
India
Dimensions
Hex Size
27 mm, 28 1/2 mm
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 1/8 in
Compatible Tube Wall Thickness
0.062 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Description
Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade CA360, Maximum Operating Pressure 1850 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.