Strt, Brass, Tube 5/16 in, Tube 3/8 in
- Mfr # N2700-LN-05-05-B
- Zoro # G112535169
product price:Â
$
22.35
/ea
Key Features
Specific Fitting Shape
Straight
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Hex Size
63/100 in, 67/100 in
Fitting Side B Tube Outer Diameter
5/16 in
Maximum Operating Temperature
100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2700-LN-05-05-B
- Zoro #
- G112535169
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 63/100 in, 67/100 in
- Fitting Side B Tube Outer Diameter
- 5/16 in
- Compatible Tube Wall Thickness
- 0.035 in
- Overall Length
- 2 3/8 in
- Fitting Side A Tube Outer Diameter
- 5/16 in
- Fitting Side 2 Tube Outer Diameter
- 5/16 in
- Fitting Side 1 Tube Outer Diameter
- 5/16 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade CA360, Maximum Operating Pressure 2767 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.