Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1 1/4 in, MNPT 1 1/2 in

  • Mfr # N2404-20-20-SS

  • Zoro # G606597734


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Hex Size
46 mm, 50 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-20-20-SS
Zoro #
G606597734
UPC #
-
Country of Origin
India

Dimensions

Hex Size
46 mm, 50 mm
Overall Length
3 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side B Pipe Size
1 1/4 in
Compatible Tube Wall Thickness
0.104 in
Thread Size B
1 1/4-11 1/2
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Thread Size 2
1 1/4-11 1/2
Fitting Side 2 Pipe Size
1 1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics, Pneumatics
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
MNPT
Material Grade
316
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75-80
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
2485 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,485 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/4 in, Material Grade 316, Maximum Operating Pressure 2485 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 3 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.