Zoro Homepage

Strt, SS, Comp. 10 mm, MBSPP 1/2 in

  • Mfr # D7400-L10-06-ED-SS

  • Zoro # G810190134


product price: $36.19
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
19 mm
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Compatible Fitting Brands
Parker (EO/EO2)
Overall Length
39 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7400-L10-06-ED-SS
Zoro #
G810190134
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
19 mm
Overall Length
39 1/2 mm
Fitting Side A Pipe Size
10 mm
Thread Size B
3/8-19
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Thread Size A
M16 x 1.5
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-19
Thread Size 1
M16 x 1.5
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side A Connection Type
Compression
Series
Volz
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-425 Degrees F
Fitting Side B Connection Type
MBSPP
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Material Grade
316
Fitting Material
Stainless Steel
Application
Hydraulics
System of Measurement
Imperial/Metric
Maximum Operating Pressure
7250 psi
Fitting Shape
Straight
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants
Operating Pressure - Maximum
7,250 psi
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 7250 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 39 1/2 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 10 mm, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.