Zoro Homepage

Strt, SS, Comp. 10 mm, MBSPP 3/8 in

  • Mfr # D7400-S10-04-ED-SS

  • Zoro # G610190280


product price: $33.99
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
22 mm
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Overall Length
43 mm
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7400-S10-04-ED-SS
Zoro #
G610190280
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
22 mm
Overall Length
43 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Thread Size A
M18 x 1.5
Thread Size B
1/4-19
Fitting Side A Pipe Size
10 mm
Thread Size 2
1/4-19
Thread Size 1
M18 x 1.5
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 43 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 10 mm, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.