Zoro Homepage

Strt, SS, Comp. 1/16 in, FNPT 1/4 in

  • Mfr # N2405-01-02-SS

  • Zoro # G006597730


product price: $10.99
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
8 mm, 14 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Overall Length
1 in
Fitting Side B Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2405-01-02-SS
Zoro #
G006597730
UPC #
-
Country of Origin
India

Dimensions

Hex Size
8 mm, 14 mm
Overall Length
1 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/16 in
Compatible Tube Wall Thickness
0.028 in
Thread Size B
1/8-27
Fitting Side 1 Tube Outer Diameter
1/16 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Tube Hardness
RB 75-80
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Fitting Side B Connection Type
FNPT
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Application
Hydraulics, Pneumatics
Maximum Operating Pressure
5587 psi
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
5,587 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 5587 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.