Zoro Homepage

Strt, SS, Comp. 1/2 in, Comp. 3/8 in

  • Mfr # NS2403-08-08-SS

  • Zoro # G116215142


product price: $25.95
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Overall Length
51 5/16 mm
Connector Type
Coupling
Fitting Side 2 Tube Outer Diameter
1/2 in
Series
NS2403
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2403-08-08-SS
Zoro #
G116215142
UPC #
-
Country of Origin
India

Dimensions

Overall Length
51 5/16 mm
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Straight
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Connector Type
Coupling
Series
NS2403
Compatible Fitting Brands
Parker CPI
Ferrule Type
Single Ferrule
Fitting Features
Rigid
Fitting Shape
Straight
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Material Grade
316
For Media Type
Air, Gases, Liquids
Precleaned Type
Cleaned and Bagged
System of Measurement
Imperial
Operating Pressure - Maximum
2,611 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Overall Length 51 5/16 mm, Series NS2403, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.