Zoro Homepage

Strt, SS, Comp. 1/4 in, MJIC 3/8 in

  • Mfr # NS2402-04-04-SS

  • Zoro # G016215105


product price: $10.19
/ea

Key Features

Overall Length
37 19/32 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Side 2 Tube Outer Diameter
1/4 in
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 2 Connection Type
MJIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2402-04-04-SS
Zoro #
G016215105
UPC #
-
Country of Origin
India

Dimensions

Overall Length
37 19/32 mm
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Straight
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 2 Connection Type
MJIC
Series
NS2402
Ferrule Type
Single Ferrule
Fitting Features
Rigid
Material Grade
316
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
For Media Type
Air, Gases, Liquids
Fitting Material
Stainless Steel
Fitting Shape
Straight
Precleaned Type
Cleaned and Bagged
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,020 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Overall Length 37 19/32 mm, Series NS2402, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.