Zoro Homepage

Strt, SS, Comp. 1/4 in, ORB 3/8 in

  • Mfr # N6400-04-04-O-BT-SS

  • Zoro # G706597597


product price: $10.49
/ea

Key Features

Specific Fitting Shape
Bored Thru Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
Male SAE
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6400-04-04-O-BT-SS
Zoro #
G706597597
UPC #
-
Country of Origin
India

Dimensions

Fitting Side B Pipe Size
1/4 in
Overall Length
1 11/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
7/16-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Bored Thru Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
Male SAE
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
400 Degrees F
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Application
Hydraulics, Pneumatics
Material Grade
316
Maximum Operating Pressure
4020 psi
Fitting Shape
Straight
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Pressure - Maximum
4,020 psi
Fitting Side 2 Connection Type
ORB

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Bored Thru Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.