Shop BRENNAN INDUSTRIES
See all product information
Create Account
Strt, SS, Comp. 1/4", MNPT 1/4"
- Mfr # NS2404-04-04-SS
- Zoro # G216215066
product price:Â
$
9.89
/ea
Key Features
Overall Length
37 13/16 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Ferrule Type
Single Ferrule
Material Grade
316
Compatible Fitting Brands
Parker CPI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS2404-04-04-SS
- Zoro #
- G216215066
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Straight
- Standards
- ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
- Ferrule Type
- Single Ferrule
- Material Grade
- 316
- Compatible Fitting Brands
- Parker CPI
- Fitting Shape
- Straight
- Operating Temperature - Maximum
- 1,200 Degrees F
- Precleaned Type
- Cleaned and Bagged
- Fitting Side 2 Connection Type
- MNPT
- Fitting Material
- Stainless Steel
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- -45 Degrees F
- System of Measurement
- Imperial
- Connector Type
- Adapter
- Series
- NS2404
- For Media Type
- Air, Gases, Liquids
- Operating Pressure - Maximum
- 4,020 psi
Dimensions
- Overall Length
- 37 13/16 mm
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 2 Pipe Size
- 1/4 in
- Wire Rope Length
- 37 13/16 mm
- Length
- 37 13/16 mm
Description
Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Overall Length 37 13/16 mm, Series NS2404, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.