Zoro Homepage

Strt, SS, Comp. 15 mm, MNPT 3/4 in

  • Mfr # D2404-L15-08-SS

  • Zoro # G210190093


product price: $49.75
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
27 mm
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2404-L15-08-SS
Zoro #
G210190093
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Thread Size A
M22 x 1.5
Fitting Side A Tube Outer Diameter
15 mm
Thread Size B
1/2-14
Overall Length
46 1/2 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
15 mm
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14
Thread Size 1
M22 x 1.5
Fitting Side 1 Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics
System of Measurement
Imperial/Metric
Series
Volz
Maximum Operating Pressure
4565 psi
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Shape
Straight
For Media Type
Acids, Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,565 psi
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 46 1/2 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 15 mm, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.