Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1/8 in, MNPT 1/4 in

  • Mfr # NS2404-02-02-SS

  • Zoro # G316215034


product price: $9.69
/ea

Key Features

Overall Length
30 1/2 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Series
NS2404
Connector Type
Adapter
Compatible Fitting Brands
Parker CPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS2404-02-02-SS
Zoro #
G316215034
UPC #
-
Country of Origin
India

Dimensions

Overall Length
30 1/2 mm
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Item
Compression Fitting Straight
Series
NS2404
Connector Type
Adapter
Compatible Fitting Brands
Parker CPI
System of Measurement
Imperial
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Minimum
-45 Degrees F
Fitting Material
Stainless Steel
Material Grade
316
Fitting Shape
Straight
Ferrule Type
Single Ferrule
For Media Type
Air, Gases, Liquids
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned and Bagged
Operating Pressure - Maximum
8,565 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Overall Length 30 1/2 mm, Series NS2404, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.