Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 20 mm, MBSPP 1/2 in

  • Mfr # D7400-S20-06-ED-SS

  • Zoro # G810190080


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Hex Size
36 mm
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Compatible Fitting Brands
Parker (EO/EO2)
Thread Size B
3/8-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7400-S20-06-ED-SS
Zoro #
G810190080
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
36 mm
Thread Size B
3/8-19
Fitting Side A Tube Outer Diameter
20 mm
Fitting Side B Pipe Size
3/8 in
Thread Size A
M30 x 2
Fitting Side A Pipe Size
20 mm
Overall Length
54 1/2 mm
Thread Size 1
M30 x 2
Thread Size 2
3/8-19
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
20 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), BS 5200, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 1179, ISO 8434-1, ISO 8434-6, Lloyd's Register, RINA (Registro Italiano Navale)
Compatible Fitting Brands
Parker (EO/EO2)
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Series
Volz
Maximum Operating Pressure
5800 psi
Minimum Operating Temperature
-425 Degrees F
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
System of Measurement
Imperial/Metric
Application
Hydraulics
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MBSPP
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
MBSPP
Operating Pressure - Maximum
5,800 psi

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Material Grade 316, Maximum Operating Pressure 5800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 54 1/2 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 20 mm, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.